Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Fits Brand:
- Flushmate III
- Fits Model:
- 503 Series
- Length:
- 10 in
- Size:
- 10 in x 7 in x 2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 7 in