This product requires certification to purchase.

Wall Mount Flush Sensor in White

You last purchased this on
 
Flushmate

Intelli-Flush™ Wall Mount Flush Sensor in White

  • Fast #
  • Part #FK100100
  • Item #3572296
  • Manufacturer Part #K-100100
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flushmate

Intelli-Flush™ Wall Mount Flush Sensor in White

  • Fast #
  • Part #FK100100
  • Item #3572296
  • Manufacturer Part #K-100100
4.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Intelli-Flush™
Color Finish Category:
Whites
Color Finish Name:
White
Power Source:
Battery
Proposition 65:
WARNING: This product can expose you to chemicals including lead and nickel, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, visit www.p65warnings,ca.gov
WaterSense Labeled:
No