Plastic Toilet Tank Trim in Black
Plastic Toilet Tank Trim in Black
Frequently Purchased Together
Product Details
Product Details
- The flush volume will never decrease, which means water savings are sustained for the life of the fixture
- Superior drain carry
- Fewer double flushes
- 5-year warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- 501-A, 501-B, 503 Series
- Flow Rate:
- 1.6 gpf
- Height:
- 18 in
- Length:
- 17 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Replacement Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 7 in