This product requires certification to purchase.

Repair System for Flushmate 501-B Series Tank

You last purchased this on
 
Flushmate

Repair System for Flushmate 501-B Series Tank

  • Fast #
  • Part #FM101526F3BK
  • Item #4780858
  • Manufacturer Part #M-101526-F3BK
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flushmate

Repair System for Flushmate 501-B Series Tank

  • Fast #
  • Part #FM101526F3BK
  • Item #4780858
  • Manufacturer Part #M-101526-F3BK
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 56
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reliable, consistent, trouble free
  • One flush performance
  • Fewer moving parts
  • Uses less water
  • Turbo charged flushing action
  • Easy to install handle replacement kit
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
501A, 501B, FMII 501B Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
16 in
Flow Rate:
1.6 gpf
Height:
9 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Tank
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No
Width:
16 in