This product requires certification to purchase.

Wall Mount Battery Power Sensor in Polished Chrome

You last purchased this on
 
Flushmate

Wall Mount Battery Power Sensor in Polished Chrome

  • Fast #
  • Part #FK100101
  • Item #3572297
  • Manufacturer Part #K-100101
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flushmate

Wall Mount Battery Power Sensor in Polished Chrome

  • Fast #
  • Part #FK100101
  • Item #3572297
  • Manufacturer Part #K-100101
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Installation Type:
Wall Mount
Product Type:
Sensor
Proposition 65:
WARNING: This product can expose you to chemicals including lead and nickel, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, visit www.p65warnings,ca.gov
WaterSense Labeled:
No