200 ft. x 2 in. SDR 11 IPS HDPE Geothermal Pipe
200 ft. x 2 in. SDR 11 IPS HDPE Geothermal Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 2 in
- Length:
- 200 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Schedule Class:
- SDR 11