1 lb. Voban Vomitus Absorbent (Case of 24)
1 lb. Voban Vomitus Absorbent (Case of 24)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used for absorbing spills, vomit, and other liquids
Specifications
- Color Finish Name:
- Orange
- Package Quantity:
- Case of 24
- Product Type:
- Absorbent
- Size:
- 1 lb