This product requires certification to purchase.

1-1/4 in. FNPT 150# 304 and 304L Stainless Steel Cross

You last purchased this on
 

1-1/4 in. FNPT 150# 304 and 304L Stainless Steel Cross

  • Fast #
  • Part #IS4CTCRH
  • Item #342014
  • Manufacturer Part #K610-20
5 out of 5 Customer Rating
You last purchased this on
 

1-1/4 in. FNPT 150# 304 and 304L Stainless Steel Cross

  • Fast #
  • Part #IS4CTCRH
  • Item #342014
  • Manufacturer Part #K610-20
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connection 4:
FNPT
End Connections:
FNPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1-1/4 in
Fitting Size 4:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Cross, Straight
ISO:
ISO 49-1983, ISO 9001:2000
Material:
Stainless Steel
Material Type:
304, 304L
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov