This product requires certification to purchase.

3/4 x 3/4 x 1-1/4 in. Threaded 150# Black Malleable Iron Reducing Tee

You last purchased this on
 

3/4 x 3/4 x 1-1/4 in. Threaded 150# Black Malleable Iron Reducing Tee

  • Fast #
  • Part #BTFFH
  • Item #9670
  • Manufacturer Part #0310045208
4.5 out of 5 Customer Rating
You last purchased this on
 

3/4 x 3/4 x 1-1/4 in. Threaded 150# Black Malleable Iron Reducing Tee

  • Fast #
  • Part #BTFFH
  • Item #9670
  • Manufacturer Part #0310045208
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40 Pallet: 1080
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39
ASTM:
ASTM A-197
Coating:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
3/4 in x 3/4 in x 1-1/4 in
Fitting Type:
Reducing, Tee
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
150#