This product requires certification to purchase.

1-1/4 x 1-1/4 x 1-1/2 in. Threaded x NPS 150# Galvanized Malleable Iron Reducing Tee

You last purchased this on
 

1-1/4 x 1-1/4 x 1-1/2 in. Threaded x NPS 150# Galvanized Malleable Iron Reducing Tee

  • Fast #
  • Part #GTHHJ
  • Item #26235
  • Manufacturer Part #0311048409
3.9 out of 5 Customer Rating
You last purchased this on
 

1-1/4 x 1-1/4 x 1-1/2 in. Threaded x NPS 150# Galvanized Malleable Iron Reducing Tee

  • Fast #
  • Part #GTHHJ
  • Item #26235
  • Manufacturer Part #0311048409
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 30 Pallet: 810
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Tee Type: Reducing
  • Rating: 150#
  • Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B1.20.1
ASTM:
ASTM A-153, ASTM A-197
Application:
Fire Protection
Coating:
Galvanized
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
1-1/4 in x 1-1/4 in x 1-1/2 in
Fitting Type:
Reducing, Tee
Material:
Malleable Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Pressure Class:
150#
UL Listed:
Yes