1-1/2 x 1 x 1-1/4 in. FNPT Schedule 40 Standard 150# Domestic Galvanized Malleable Iron Tee
1-1/2 x 1 x 1-1/4 in. FNPT Schedule 40 Standard 150# Domestic Galvanized Malleable Iron Tee
Package Quantity Info:
Each: 1 Inner Pack: 15 Case: 30 Pallet: 810-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Material: Malleable Iron
- Coating: Galvanized
- Tee Type: Reducing
- Rating: 150#
- Threaded
- Domestic
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.3, ASME B16.39
- ASTM:
- ASTM A-153, ASTM A-197
- Application:
- Air, Natural Gas, Non-potable Water, Steam
- Coating:
- Galvanized
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 1-1/2 in x 1 in x 1-1/4 in
- Fitting Type:
- Reducing, Tee
- Material:
- Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 150#
- Schedule Class:
- 40
- UL Listed:
- Yes