FNPT 150# Global 304 Stainless Steel Coupling
FNPT 150# Global 304 Stainless Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 150 Pallet: 10586-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASTM:
- ASTM A-351
- Application:
- Fire Protection
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Coupling
- Length:
- 1-19/50 in
- MSS:
- MSS SP-114
- Material:
- Stainless Steel
- Material Type:
- 304, CF8M
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 0.26 lb