2 x 3/4 in. 300# Black Malleable Iron Reducing Coupling
2 x 3/4 in. 300# Black Malleable Iron Reducing Coupling
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 20 Pallet: 540-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B16.14, ASME B16.3, ASME B16.39
- ASTM:
- ASTM A-153, ASTM A-197
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 2 in x 3/4 in
- Fitting Type:
- Coupling, Reducing
- Length:
- 3-1/5 in
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Schedule Class:
- 80
- Temperature Range:
- -20 to 150 Deg F
- UL Listed:
- Yes