This product requires certification to purchase.

1-1/2 in. Threaded 3000# Global 304L Stainless Steel Half Coupling

You last purchased this on
 

1-1/2 in. Threaded 3000# Global 304L Stainless Steel Half Coupling

  • Fast #
  • Part #IS4L3THCJ
  • Item #1337364
  • Manufacturer Part #3411HD-24
3.4 out of 5 Customer Rating
You last purchased this on
 

1-1/2 in. Threaded 3000# Global 304L Stainless Steel Half Coupling

  • Fast #
  • Part #IS4L3THCJ
  • Item #1337364
  • Manufacturer Part #3411HD-24
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Box: 30 Pallet: 1800
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No