This product requires certification to purchase.

3/4 x 1/2 in. FNPT x MNPT 150# Black Malleable Iron Reducing Hex Bushing

You last purchased this on
 

3/4 x 1/2 in. FNPT x MNPT 150# Black Malleable Iron Reducing Hex Bushing

  • Fast #
  • Part #BBFD
  • Item #358
  • Manufacturer Part #0318906369
4.1 out of 5 Customer Rating
You last purchased this on
 

3/4 x 1/2 in. FNPT x MNPT 150# Black Malleable Iron Reducing Hex Bushing

  • Fast #
  • Part #BBFD
  • Item #358
  • Manufacturer Part #0318906369
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 75 Pallet: 13275
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • 150#
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3
Application:
Residential, Air, Water, Natural Gas, Steam
Coating:
Black
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Reducing, Hex, Bushing
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
150#
UL Listed:
Yes