1/2 C&G 316 SS ADAPT X MPT F
1/2 C&G 316 SS ADAPT X MPT F
Package Quantity Info:
EA: 1 IP: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Simple and fast way of connecting and disconnecting
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
- A-A-59326D compatible
Specifications
- End Connection 1:
- Adapter
- End Connection 2:
- MNPT
- End Connections:
- Adapter x MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Cam and Groove, Straight
- Length:
- 1-23/25 in
- Material:
- Stainless Steel
- Material Type:
- CF8M
- Pressure - Maximum:
- 150 psi