This product requires certification to purchase.

1/2 in Brass Full Port FPT 600# Ball Valve

You last purchased this on
 
FNW®

1/2 in Brass Full Port FPT 600# Ball Valve

Brand image
You last purchased this on
 
FNW®

1/2 in Brass Full Port FPT 600# Ball Valve

  • Fast #
  • Part #FNW415LLD
  • Item #4783524
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/2 in. brass ball valve
  • End Connections: Threaded
  • Valve Length: 2.22 in.
  • Maximum Temperature: 149 degrees (F)
  • Valve Pressure Class: 600#
  • Recommended Application: Water, oil, gas
  • ANSI Z21.15
  • Saturated steam 150 psi
  • 100% electronically tested in open and closed position at 80 psi
  • 400 PSI maximum for FM approved applications
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI Z21.15
ASME:
ASME B16.33, ASME B16.38, ASME B16.44
CSA Certified:
CSA 9.1
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
Yes
Handle Material:
Steel
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-11/50 in
MA Approved:
Yes
MSS:
MSS SP-110
Material:
Brass
Maximum Temperature:
149
Minimum Temperature:
-40
NSF Certified:
No
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam, Potable Water
UL Listed:
No
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com