This product requires certification to purchase.

1/2 in. Brass Full Port FPT 600# Oval Handle Ball Valve

FNW®

Figure 410A 1/2 in. Brass Full Port FPT 600# Oval Handle Ball Valve

  • Fast #
  • Part #FNW410AOHD
  • Item #4159909
  • Manufacturer Part #FNW410AOHD
4.4 out of 5 Customer Rating
Brand image
FNW®

Figure 410A 1/2 in. Brass Full Port FPT 600# Oval Handle Ball Valve

  • Fast #
  • Part #FNW410AOHD
  • Item #4159909
  • Manufacturer Part #FNW410AOHD
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120 Pallet: 3840
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1/2 in. brass ball valve
  • End Connections: Threaded
  • Valve Length: 2.13 in.
  • Valve Pressure Class: 600#
  • Recommended Application: Gas
  • NSF 61
  • ANSI Z21.15, ANSI-842, ANSI-125
  • PTFE seats
  • Meets MSS SP-110 Standards
  • FM and CSA approved
  • Requires Certification

Specifications

ANSI:
ANSI Z21.15, ANSI-842, ANSI-125, ANSI Z1157-2014e1
ASME:
ASME B16.44, ASME B16.33
ASTM:
ASTM B-124, ASTM B-584
CSA Certified:
CSA Class 3371-08, CSA Class 3371-10, CSA Class 3371-12, CSA Class 3371-88, CSA Class 3371-92, CSA Class 3371-94
Clean Bagged:
No
Collection:
Figure 410A
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
Yes
Handle Material:
Steel
IAPMO Listed:
Yes
MA Approved:
Yes
MSS:
MSS SP-110
Material:
Brass
NSF Certified:
No
Pressure - High:
600
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam
UL Listed:
Yes
UPC:
781889227602
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Operator:
Oval Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve