1/2 in Forged Brass Standard Port Compression 400# Ball Valve
1/2 in Forged Brass Standard Port Compression 400# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120 Pallet: 3840-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1/2 in. brass ball valve
- End Connections: COMP
- Valve Length: 2.76 in.
- Valve Pressure Class: 400#
- Recommended Application: Water, oil, gas
- NSF 372, NSF 61
- Adjustable packing
- Blow-out proof stem
- Drain with cap
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-283, ASTM B-16, ASTM B-124, ASTM B-135
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Handle Material:
- Steel
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-19/25 in
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- Material Type:
- CW510L
- NSF:
- NSF 61G, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve