1/2 in. Buna-N Gasket in White
1/2 in. Buna-N Gasket in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 1/2 in
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Buna-N