This product requires certification to purchase.

1/2 in. Plain Hanger

You last purchased this on
 
FNW®

1/2 in. Plain Hanger

  • Fast #
  • Part #FNW7014P0050
  • Item #8465568
  • Manufacturer Part #FNW7014P0050
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

1/2 in. Plain Hanger

  • Fast #
  • Part #FNW7014P0050
  • Item #8465568
  • Manufacturer Part #FNW7014P0050
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 130
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • For use hanging non-insulated stationary pipe
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
1/2 in
Height:
2-1/7 in
MSS:
MSS SP-58
Material:
Carbon Steel
Product Type:
Hanger
Rod Size (in):
3/8 in
Work Load Limit:
300 lb