1/2 in. Valve Repair Kit Plastic
1/2 in. Valve Repair Kit Plastic
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 37809-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-351
- Brand Model Compatibility:
- 320AC, 321AC
- End Connection 1:
- Threaded
- End Connection 2:
- Socket Weld
- End Connections:
- Threaded x Socket Weld
- FM Approved:
- No
- Height:
- 1-21/50 in
- Length:
- 2-19/20 in
- MSS:
- MSS SP-110
- Material:
- Plastic, Stainless Steel
- Material Type:
- PTFE
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Product Type:
- Valve Repair Kit
- UL Listed:
- No
- UPC:
- 781889257586
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Width:
- 5-31/100 in