This product requires certification to purchase.

1/2 in. Viton Gasket in Black

FNW®

Figure 40MPSF 1/2 in. Viton Gasket in Black

  • Fast #
  • Part #FNW40MPSFYD
  • Item #4830214
  • Manufacturer Part #FNW40MPSFYD
4.9 out of 5 Customer Rating
Brand image
FNW®

Figure 40MPSF 1/2 in. Viton Gasket in Black

  • Fast #
  • Part #FNW40MPSFYD
  • Item #4830214
  • Manufacturer Part #FNW40MPSFYD
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Portland, OR
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • FDA Approved
  • Requires Certification

Documents


Specifications

Collection:
Figure 40MPSF
Color Finish Name:
Black
Diameter - Inside 1:
39/100 in
Diameter - Outside:
86/100 in
Fits Pipe Size:
1/2 in
Fitting Type:
Clamp Gasket
Material:
Rubber
Material Type:
Viton®
Origin:
Global
Temperature Range:
-15 to 437 Deg F
Weight:
0.004 lb