This product requires certification to purchase.

1/2 x 1/8 in. 300# Full Face Gasket

You last purchased this on
 
FNW®

1/2 x 1/8 in. 300# Full Face Gasket

  • Fast #
  • Part #FNWR3FFGAD
  • Item #4581861
  • Manufacturer Part #FNWR3FFGAD
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

1/2 x 1/8 in. 300# Full Face Gasket

  • Fast #
  • Part #FNWR3FFGAD
  • Item #4581861
  • Manufacturer Part #FNWR3FFGAD
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Red rubber gaskets are manufactured from styrene-butadiene (SBR)
  • This synthetic material was developed as an alternative to natural rubbers
  • The red rubber gaskets are recommended for service in cold and hot water, air, and some weak acids
  • It offers little resistance to ozone and to the majority of hydrocarbons
  • Color red
  • Finish smooth
  • Pressure class 300
  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM F-36, ASTM F-37, ASTM F-38, ASTM F-104, ASTM F-146, ASTM F-495, ASTM IRM 903
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter - Inside 1:
1/2 in
FM Approved:
No
Fitting Type:
Gasket
Flange Type:
Full Face
IAPMO Listed:
No
Material:
Rubber
Material Type:
Styrene Butadiene
Maximum Temperature:
170
Minimum Temperature:
-20
NSF Certified:
No
Pressure - Maximum:
200 psig
Pressure Class:
300#
Thickness:
0.125 in
UL Listed:
No