This product requires certification to purchase.

1/2 x 3 in. Zinc Carriage Bolt (Pack of 4)

You last purchased this on
 
FNW®

1/2 x 3 in. Zinc Carriage Bolt (Pack of 4)

  • Fast #
  • Part #FNWCBZ123
  • Item #7485792
  • Manufacturer Part #FNWCBZ123
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

1/2 x 3 in. Zinc Carriage Bolt (Pack of 4)

  • Fast #
  • Part #FNWCBZ123
  • Item #7485792
  • Manufacturer Part #FNWCBZ123
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2250
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dimensions to ASME B18.5
  • Made in China
  • Conforms to ASTM A-307;ASTM F-1941;ASTM F-1941M
  • Round Head
  • Manufactured from Carbon Steel
  • Requires Certification

Specifications

ASME:
ASME B18.5
ASTM:
ASTM A-307, ASTM F-1941, ASTM F-1941M
Application:
Residential
Clean Bagged:
No
Coating:
Zinc Plated
Grade:
A
Length:
3 in
Material:
Zinc
Package Quantity:
Pack of 4
Product Type:
Carriage Bolt Set
Size:
1/2 in