1/4 - 1/2 in. Tee Handle for FNW 415 Brass Body Ball Valve
1/4 - 1/2 in. Tee Handle for FNW 415 Brass Body Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Threaded connection
- 600 WOG
- 150 WSP
- Full Port
- Threaded NPT Ends (ANSI B1.20.1)
- Forged brass body and end cap
- 100% Electronically Tested in Open and Closed Position at 80 PSI
- Meets MSS SP-110 Standards
- NSF 61-8 certified (to 2")
Specifications
- ANSI:
- ANSI B1.20.1, ANSI Z21.15, ANSI 842, ANSI 125
- ASME:
- ASME B16.33, ASME B16.44
- Brand Model Compatibility:
- Figure 420
- CSA Certified:
- CSA 9.1
- FM Approved:
- Yes
- GSA Approved:
- No
- Handle Material:
- Steel
- Handle Type:
- Tee
- Length:
- 3-39/50 in
- MSS:
- MSS SP-110
- NSF:
- NSF 61-8
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas
- UL Listed:
- Yes
- Valve Operator:
- T-Handle
- Valve Size:
- 1/4 in - 1/2 in