1/4 - 3/4 in. Locking Handle Kit for 220AM Ball Valve
1/4 - 3/4 in. Locking Handle Kit for 220AM Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Locking handle kit
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A-351
- Brand Model Compatibility:
- Figure 220AM
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- MSS:
- MSS SP-110
- Number of Handles:
- Single Handle
- UL Listed:
- No
- Valve Operator:
- Lever Handle
- Valve Size:
- 1/4 in - 3/4 in