This product requires certification to purchase.

1/4-3/8 in. Valve Repair Kit for 220AC-221AC

You last purchased this on
 
FNW®

1/4-3/8 in. Valve Repair Kit for 220AC-221AC

  • Fast #
  • Part #FNW220ACRKBC
  • Item #4131850
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

1/4-3/8 in. Valve Repair Kit for 220AC-221AC

  • Fast #
  • Part #FNW220ACRKBC
  • Item #4131850
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 41119
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2000 PSI CWP* non-shock
  • Threaded NPT ends
  • Full port
  • Requires Certification

Specifications

Brand Model Compatibility:
220A Ball Valve
Material:
Plastic
Material Type:
PTFE
Product Type:
Valve Repair Kit
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/4 in - 3/8 in