This product requires certification to purchase.

1/4 in. Stainless Steel Full Port FPT 1000# Ball Valve

FNW®

Figure 260A 1/4 in. Stainless Steel Full Port FPT 1000# Ball Valve

  • Fast #
  • Part #FNW260AB
  • Item #4915169
  • Manufacturer Part #FNW260AB
5 out of 5 Customer Rating
Brand image
FNW®

Figure 260A 1/4 in. Stainless Steel Full Port FPT 1000# Ball Valve

  • Fast #
  • Part #FNW260AB
  • Item #4915169
  • Manufacturer Part #FNW260AB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 90 Pallet: 3240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1/4 in. stainless steel ball valve
  • End Connections: Threaded
  • Valve Length: 2 in.
  • Valve Pressure Class: 1000#
  • Recommended Application: Water, oil, gas
  • Saturated steam 150 psi
  • Investment cast body
  • Manufactured silicone-free
  • Requires Certification

Specifications

ANSI:
ANSI Z1157-2014e1
ASME:
ASME B1.20.1, ASME B16.34
Clean Bagged:
No
Collection:
Figure 260A
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Handle Material:
Stainless Steel
IAPMO Listed:
Yes
Length:
2 in
MSS:
MSS SP-110
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
392
Minimum Temperature:
-4
Pressure - High:
1000
Pressure - Maximum:
1000 psi
Pressure Class:
1000#
Recommended Valve Application:
Gas, Oil, Steam, Potable Water
Temperature Range:
-4 to 392 Deg F
UPC:
781889283721
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RTFE
Valve Size:
1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve