1/4 in Standard Port FPT 1000# Ball Valve
1/4 in Standard Port FPT 1000# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- 1/4 in. stainless steel ball valve
- End Connections: Threaded
- Valve Length: 1.62962962962963 in.
- Valve Pressure Class: 1000#
- Recommended Application: Steam, water
- Saturated steam 150 psi
- Adjustable packing
- Investment cast body
- Stainless steel handle with vinyl grip
- Vented ball
Specifications
- ANSI:
- ANSI Z1157-2014e1
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A-351
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Length:
- 1-17/27 in
- MSS:
- MSS SP-110
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Steam, Potable Water
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve