This product requires certification to purchase.

1/4 in. Electrogalvanized Malleable Iron Beam Clamp

You last purchased this on
 
FNW®

1/4 in. Electrogalvanized Malleable Iron Beam Clamp

  • Fast #
  • Part #FNW780190Z0025
  • Item #7948943
  • Manufacturer Part #BC900025EG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

1/4 in. Electrogalvanized Malleable Iron Beam Clamp

  • Fast #
  • Part #FNW780190Z0025
  • Item #7948943
  • Manufacturer Part #BC900025EG
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633 SC3 Type I
Coating:
Electrogalvanized
FM Approved:
No
Height:
1-3/8 in
Length:
1-3/8 in
Material:
Malleable Iron
Product Type:
Beam Clamp
Rod Size (in):
1/4 in
Thickness:
0.50 in
UL Listed:
No
Width:
1-3/16 in
Work Load Limit:
335 lb