This product requires certification to purchase.

1/4 in. Steel Threaded Straight Pigtail Syphon

You last purchased this on
 
FNW®

1/4 in. Steel Threaded Straight Pigtail Syphon

Brand image
You last purchased this on
 
FNW®

1/4 in. Steel Threaded Straight Pigtail Syphon

  • Fast #
  • Part #FNWPTSSSB
  • Item #4298208
  • Manufacturer Part #FNWPTSSSB
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Pigtail syphons are used to protect pressure gauges from the effects of hot pressure media such as steam and also to reduce the effects of rapid pressure surges
  • Syphons should be filled with water or any other suitable separating liquid prior to installation
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Diameter:
1/4 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
5-22/25 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1/4 in
Material:
Steel
Maximum Temperature:
750
Pressure - Maximum:
600 psi
Product Type:
Syphon, Straight
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #T600CB4502LA300
Item #3302810
5 out of 5 Customer Rating
Requires Certification
Part #FNWPTSASB
Item #4298207
5 out of 5 Customer Rating
Requires Certification
Part #PFPG200L
Item #4116192
3.1 out of 5 Customer Rating
Requires Certification
Part #W510218099
Item #298988
5 out of 5 Customer Rating
Requires Certification
Part #FNWXPSB
Item #4665406
4.8 out of 5 Customer Rating
Requires Certification
Part #FNWG0100R
Item #3862386
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FNWPTSASB
Item #4298207
5 out of 5 Customer Rating
Requires Certification
Part #FNWXPSB
Item #4665406
4.8 out of 5 Customer Rating
Requires Certification
Part #FNWPSB
Item #3862389
3.6 out of 5 Customer Rating
Requires Certification
Part #FNWG0100R
Item #3862386
3.3 out of 5 Customer Rating
Requires Certification
Part #FNWXG0100R
Item #4665412
4.5 out of 5 Customer Rating
Requires Certification
Part #FNWLFG0100L
Item #3862383
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing