1/4 x 1/2 in. Test Plug
1/4 x 1/2 in. Test Plug
Package Quantity Info:
Each: 1 Inner Pack: 40 Case: 400 Pallet: 49200-
Pick Up: 0 Available in Rockdale, IL - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- EPDM Diaphragm/Core
- Plastic Cap Retainer
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter:
- 1/2 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Test Plug
- GSA Approved:
- No
- Height:
- 1-8/17 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-1/2 in
- Material:
- Brass
- Maximum Temperature:
- 320
- Number of Tools Included:
- 1
- Pressure - Maximum:
- 1000 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1/4 in
- Temperature Range:
- 0 to 200 Deg F
- Tool Type:
- Test Plug