This product requires certification to purchase.

1/8 in. Full Face Rubber and Carbon Steel Kit

You last purchased this on
 
FNW®

1/8 in. Full Face Rubber and Carbon Steel Kit

  • Fast #
  • Part #FNWNBGZ1RF8X
  • Item #3259171
  • Manufacturer Part #148891
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

1/8 in. Full Face Rubber and Carbon Steel Kit

  • Fast #
  • Part #FNWNBGZ1RF8X
  • Item #3259171
  • Manufacturer Part #148891
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Lengths for joining two flanges
  • For ANSI 150# Flanges
  • Full face and ring style
  • Manufactured From Styrene-Butadiene (SBR)
  • Meets ASME B16.21 for 150# gaskets
  • Dimensions: ASME B16.5
  • Durometer Hardness: Shore A ±5: 75
  • Red rubber gasket
  • Carbon steel hardware
  • Hardware Finish: Zinc plated
  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME B18.2.1, ASME B18.2.2, Class 2A
ASTM:
ASTM A-307, ASTM A-563, ASTM A307A Grade A
Application:
Residential
Coating:
Zinc Plated
Color Finish Category:
Reds
Color Finish Name:
Red
Fits Pipe Size:
8 in
Fitting Type:
Flange Accessory Pack
Material:
Rubber, Carbon Steel
Maximum Temperature:
750
Pressure - Maximum:
200 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
-20 to 170 Deg F
Thickness:
0.125 in