This product requires certification to purchase.

1 - 1-1/4 in. Locking Handle Kit for 220AM Ball Valve

You last purchased this on
 
FNW®

1 - 1-1/4 in. Locking Handle Kit for 220AM Ball Valve

  • Fast #
  • Part #FNW220AMLHKGH
  • Item #4159453
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

1 - 1-1/4 in. Locking Handle Kit for 220AM Ball Valve

  • Fast #
  • Part #FNW220AMLHKGH
  • Item #4159453
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 5795
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Locking handle kit
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1, ASME B16.34
ASTM:
ASTM A-351
Brand Model Compatibility:
Figure 220AM
FM Approved:
No
Handle Material:
Stainless Steel
Handle Type:
Lever
Length:
5-26/51 in
MSS:
MSS SP-110
Number of Handles:
Single Handle
UL Listed:
No
Valve Operator:
Lever Handle
Valve Size:
1 in - 1-1/4 in