1-1/2 - 2 in. Stainless Steel Lever Locking Handle Kit for 320A Ball Valve
1-1/2 - 2 in. Stainless Steel Lever Locking Handle Kit for 320A Ball Valve
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A-351
- Brand Model Compatibility:
- Figure 320A
- FM Approved:
- No
- GSA Approved:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Length:
- 7-67/77 in
- MSS:
- MSS SP-110
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UL Listed:
- No
- Valve Operator:
- Lever Handle
- Valve Size:
- 1-1/2 in - 2 in