This product requires certification to purchase.

1-1/2 in. Brass Female Coupler x MPT

You last purchased this on
 
FNW®

1-1/2 in. Brass Female Coupler x MPT

  • Fast #
  • Part #FNWCGBBRJ
  • Item #7338200
  • Manufacturer Part #FNWCGBBRJ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

1-1/2 in. Brass Female Coupler x MPT

  • Fast #
  • Part #FNWCGBBRJ
  • Item #7338200
  • Manufacturer Part #FNWCGBBRJ
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Coupler
End Connection 2:
MPT
End Connections:
Coupler x MPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Coupling
Length:
3-3/25 in
Material:
Brass
Material Type:
C38500
NSF Certified:
No
Pressure - Maximum:
250 psi