This product requires certification to purchase.

1-1/2 in. 304 Stainless Steel Clamp x Butt Weld Long 45 Degree Elbow #7

FNW®

Figure 2KM 1-1/2 in. 304 Stainless Steel Clamp x Butt Weld Long 45 Degree Elbow #7

  • Fast #
  • Part #FNW2KM74J
  • Item #4831154
  • Manufacturer Part #FNW2KM74J
5 out of 5 Customer Rating
Brand image
FNW®

Figure 2KM 1-1/2 in. 304 Stainless Steel Clamp x Butt Weld Long 45 Degree Elbow #7

  • Fast #
  • Part #FNW2KM74J
  • Item #4831154
  • Manufacturer Part #FNW2KM74J
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • L2KM - WELD X CLAMP 45 DEGREE ELBOW - 1-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. 3-A Certified, CRN Certified
  • WELD X CLAMP 45° ELBOW
  • These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B46.1
ASME:
ASME B46.1
ASTM:
ASTM A-270
Application:
Food and Beverage
Clean Bagged:
No
Collection:
Figure 2KM
Elbow Degree:
45°
End Connection 1:
Clamp
End Connection 2:
Butt Weld
End Connections:
Clamp x Butt Weld
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow, Long Radius
Material:
Stainless Steel
Material Type:
304
Origin:
Global