1-1/2 in. PTFE Clamp Gasket in White
Figure 40MP 1-1/2 in. PTFE Clamp Gasket in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- FDA Approved
Documents
Specifications
- Collection:
- Figure 40MP
- Color Finish Name:
- White
- Diameter - Inside 1:
- 1-41/100 in
- Diameter - Outside:
- 1-97/100 in
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Gasket
- Material:
- Plastic
- Material Type:
- Teflon
- Origin:
- Global
- Temperature Range:
- -100 to 450 Deg F
- UPC:
- 781889280935
- Weight:
- 0.015 lb