This product requires certification to purchase.

1-1/2 in. Zinc Plated Carbon Steel Felt Lined Adjustable J-Hanger

FNW®

Figure 7026Z 1-1/2 in. Zinc Plated Carbon Steel Felt Lined Adjustable J-Hanger

  • Fast #
  • Part #FNW7026Z0150
  • Item #8465424
  • Manufacturer Part #FNW7026Z0150
4 out of 5 Customer Rating
Brand image
FNW®

Figure 7026Z 1-1/2 in. Zinc Plated Carbon Steel Felt Lined Adjustable J-Hanger

  • Fast #
  • Part #FNW7026Z0150
  • Item #8465424
  • Manufacturer Part #FNW7026Z0150
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Felt layer creates a barrier that reduces vibration and sound
  • Requires Certification

Specifications

Coating:
Zinc Plated
Collection:
Figure 7026Z
Fits Pipe Size:
1-1/2 in
Height:
2-7/16 in
MSS:
MSS SP-58
Material:
Carbon Steel
Product Type:
J Hanger
Rod Size (in):
3/8 in
UPC:
781889398470
Work Load Limit:
400 lb