1-1/2 in. Zinc Plated Carbon Steel MPT x GHT King Combination Nipple
1-1/2 in. Zinc Plated Carbon Steel MPT x GHT King Combination Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 80-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Simple and fast way of connecting and disconnecting
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
Specifications
- Application:
- Residential
- Coating:
- Zinc Plated
- End Connection 1:
- MPT
- End Connection 2:
- GHT
- End Connections:
- MPT x GHT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Nipple
- IAPMO Listed:
- No
- Length:
- 4-13/100 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- UL Listed:
- No