This product requires certification to purchase.

1-1/2 x 1 in. Butt Weld 316L Stainless Steel Concentric Reducer

You last purchased this on
 
FNW®

1-1/2 x 1 in. Butt Weld 316L Stainless Steel Concentric Reducer

  • Fast #
  • Part #FNW31W76JG
  • Item #4831065
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

1-1/2 x 1 in. Butt Weld 316L Stainless Steel Concentric Reducer

  • Fast #
  • Part #FNW31W76JG
  • Item #4831065
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • 31W - CONCENTRIC BUTT WELD REDUCER - 32RA ID, 32RA OD - 1-1/2" X 1", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. Material Test Reports Supplied, 3-A Certified, CRN Certified
  • WELD END CONCENTRIC REDUCER
  • These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
  • Requires Certification

Documents


Specifications

End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/2 in x 1 in
Fitting Type:
Reducer, Concentric
Length:
2 in
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Weight:
0.132 lb