This product requires certification to purchase.

1-1/4 - 1-1/2 in. Tee Handle

You last purchased this on
 
FNW®

1-1/4 - 1-1/2 in. Tee Handle

  • Fast #
  • Part #FNW410ATHKHJ
  • Item #4159869
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

1-1/4 - 1-1/2 in. Tee Handle

  • Fast #
  • Part #FNW410ATHKHJ
  • Item #4159869
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 180 Pallet: 257
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Threaded connection
  • 600 WOG
  • 150 WSP
  • Full port 4" valve is standard port
  • PTFE seats
  • Meets MSS SP-110 Standards
  • NSF 61-8 Certified
  • UL Approved (Up to 2")
  • FM and CSA approved (1/2" to 2" only)
  • Requires Certification

Specifications

ANSI:
ANSI Z21.15
ASTM:
ASTM A-283D, ASTM B-124
Brand Model Compatibility:
Figure 410A
CSA Certified:
Yes
FM Approved:
Yes
Handle Material:
Steel
Handle Type:
Tee
Length:
3-47/50 in
MSS:
MSS SP-110
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
UL Listed:
Yes
Valve Operator:
T-Handle
Valve Size:
1-1/4 in - 1-1/2 in