1-5/8 in. Zinc Plated Carbon Steel Strut Post Base
1-5/8 in. Zinc Plated Carbon Steel Strut Post Base
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5 Pallet: 600-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Four 3/4" hole short base
- Zinc finish
- Single channel
- Carbon steel
- Channel holes: 9/16"
- Height: 1 5/8"
- Base: 6" x 6"
Specifications
- Coating:
- Zinc Plated
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Height:
- 1-5/8 in
- Material:
- Carbon Steel
- Product Type:
- Strut Accessory
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 6 in