1 in. Brass Full Port FPT 600# Pump Isolation Ball Valve
Figure 490D 1 in. Brass Full Port FPT 600# Pump Isolation Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18 Pallet: 324-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1 in. brass ball valve
- End Connections: Threaded x Flanged
- Valve Length: 3.39 in.
- Valve Pressure Class: 600#
- Recommended Application: Water, oil, gas
- Adjustable packing
- Blowoutproof stem design
- Dual o-ring stem seal
- Non-removable rotating flange
- Resilient cap gasket
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Clean Bagged:
- No
- Collection:
- Figure 490D
- End Connection 1:
- FPT
- End Connection 2:
- Flanged
- End Connections:
- FPT x Flanged
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-16/41 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure - High:
- 600
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve