This product requires certification to purchase.

1 in. Brass Threaded Ball Valve

You last purchased this on
 
FNW®

1 in. Brass Threaded Ball Valve

  • Fast #
  • Part #LIN290546
  • Item #3490754
  • Manufacturer Part #290546
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

1 in. Brass Threaded Ball Valve

  • Fast #
  • Part #LIN290546
  • Item #3490754
  • Manufacturer Part #290546
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
NSF Certified:
No
UL Listed:
No
Valve Body Style:
Ball
Valve Size:
1 in
Valve Type:
Ball Valve