This product requires certification to purchase.

1 in. Plated Universal Strut Clamp with Hardware

You last purchased this on
 
FNW®

1 in. Plated Universal Strut Clamp with Hardware

  • Fast #
  • Part #FNW7874Z0100
  • Item #3625868
  • Manufacturer Part #SCU 0100EG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

1 in. Plated Universal Strut Clamp with Hardware

  • Fast #
  • Part #FNW7874Z0100
  • Item #3625868
  • Manufacturer Part #SCU 0100EG
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100 Pallet: 8000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For rigid and thin wall tubing
  • Carbon steel
  • Zinc finish
  • Requires Certification

Specifications

ASTM:
ASTM A-283, ASTM A-1011
Coating:
Zinc Plated
Color Finish Category:
Greys
Color Finish Name:
Grey
Fits Pipe Size:
1 in
Material:
Carbon Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Work Load Limit:
600 lb