1 in. Stainless Steel and Plastic Hex Hanger with Grommet
Figure E24C 1 in. Stainless Steel and Plastic Hex Hanger with Grommet
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Stainless Steel
- Collection:
- Figure E24C
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 1 in
- Height:
- 1-12/25 in
- Length:
- 3-13/100 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, Vinyl
- Product Type:
- Hex Hanger
- Rod Size (in):
- 3/8 in