This product requires certification to purchase.

1 in. Unplated Carbon Steel MPT x GHT King Combination Nipple

You last purchased this on
 
FNW®

1 in. Unplated Carbon Steel MPT x GHT King Combination Nipple

  • Fast #
  • Part #FNWKNUTG
  • Item #7338211
  • Manufacturer Part #FNWKNUTG
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

1 in. Unplated Carbon Steel MPT x GHT King Combination Nipple

  • Fast #
  • Part #FNWKNUTG
  • Item #7338211
  • Manufacturer Part #FNWKNUTG
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • Requires Certification

Specifications

Application:
Residential
End Connection 1:
MPT
End Connection 2:
GHT
End Connections:
MPT x GHT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Nipple
IAPMO Listed:
No
Length:
3-19/100 in
Material:
Carbon Steel
NSF Certified:
No
UL Listed:
No