This product requires certification to purchase.

1 in. x 10mm Zinc Plated Carbon Steel Hex Head Screw

You last purchased this on
 
FNW®

1 in. x 10mm Zinc Plated Carbon Steel Hex Head Screw

  • Fast #
  • Part #FNW7105ZN0100
  • Item #8017627
  • Manufacturer Part #FNW7105ZN0100
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

1 in. x 10mm Zinc Plated Carbon Steel Hex Head Screw

  • Fast #
  • Part #FNW7105ZN0100
  • Item #8017627
  • Manufacturer Part #FNW7105ZN0100
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 1000 Pallet: 196000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Size - #10 X 1 in
  • Material - Carbon steel
  • Finish - Zinc plated
  • Requires Certification

Specifications

Application:
CPVC Pipe Strap
Coating:
Zinc Plated
Diameter:
2/5 in
Length:
1 in
Material:
Carbon Steel
Screw Head:
Hex Head
Thread Size:
10 mm
UL Listed:
Yes
Width:
3/10 in